Pfister Deckard™ 18 in. Towel Bar

PBTBDA

Color Finish

Starting at $43.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Deckard™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/32 in
GSA Approved
No
Height
2-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
NSF Certified
No
Projection
3-3/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday