Pfister

Deckard™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #PLG49DA0B  |  Manufacturer Part #LG49DA0B

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Pforever Seal Ceramic Disc

Center Size: 8 in - 15 in

Collection: Deckard™

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 4-5/8 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-13/16 in

Spout Reach: 4-1/4 in

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Pfister Deckard™ Two Handle Widespread Bathroom Sink Faucet in Matte Black