Double-Handle Tub Valve Body
Double-Handle Tub Valve Body
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No