Pfister Double Lever Handle Centerset Lavatory Faucet with Metal Pop-Up in Brushed Nickel

PG143610

Manufacturer Part #: G143610K

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Washerless
Center Size
4 in
Faucet Connection
Threaded
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Washerless
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-1/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday