0 items

Pfister Redmond® Double Robe Hook

PBRHR0

Color Finish

Starting at $8.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double post hook
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Redmond®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
Yes
Installation Type
Concealed Screw
Length
2-1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday