0 items

Pfister Modern™ Drop Elbow

P016170

Color Finish

Starting at $28.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with hand showers
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IP
Faucet Connection Size
1/2 in
Height
1-5/16 in
IAPMO Listed
Yes
Length
1-25/32 in
Material
Metal
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday