Pfister
Extension Reversable Retaining Sleeve in Polished Chrome
Part #P972002A | Item #1782908 | Manufacturer Part #972002A
Product Details
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Sleeve
WaterSense Labeled: No