Tub Spout Flange and Washer in PVD Polished Brass
Tub Spout Flange and Washer in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 08 and 09 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb