Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

You last purchased this on
 
Pfister

Traditional Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Traditional Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #PRT61MFD
  • Item #5119328
  • Manufacturer Part #RT6-1MFD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior mounting posts
  • Flow rate of 6GPM at 45PSI
  • All metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Metal
Flow Rate:
6 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
42-21/32 in
Spout Reach:
8-25/32 in
Trim Only:
Yes
Tub Spout Reach:
8-25/32 in
WaterSense Labeled:
Yes