Pfister Freestanding Tub Filler with Hand Shower

PRT61MF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction for durability
  • Flow rate of 6GPM at 45PSI
  • Superior mounting posts

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
6 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Height
42-21/32 in
Spout Reach
8-25/32 in
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday