Hand Shower Arm Mount in Polished Chrome

You last purchased this on
 
Pfister

Hand Shower Arm Mount in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Hand Shower Arm Mount in Polished Chrome

  • Fast #
  • Part #P016140C
  • Item #2903333
  • Manufacturer Part #016-140C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Installs on standard shower arms
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
NSF Certified:
No
WaterSense Labeled:
No