Hand Shower Drop Elbow in Brushed Gold

You last purchased this on
 
Pfister

Hand Shower Drop Elbow in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Hand Shower Drop Elbow in Brushed Gold

  • Fast #
  • Part #P01617FBG
  • Item #7371421
  • Manufacturer Part #016-17FBG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty®covers finish and function for life
  • All metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-5/16 in
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No