Hand Shower Drop Elbow in Brushed Nickel

This product has been replaced by

Pfister PVD Brushed Nickel 1/2 in. NPSM x NPT Metal Drop Elbow
Pfister 1/2 in. NPSM x NPT Metal Drop Elbow in PVD Brushed Nickel
Manufacturer Part #973-279J
You last purchased this on
 
Pfister

Hand Shower Drop Elbow in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister PVD Brushed Nickel 1/2 in. NPSM x NPT Metal Drop Elbow
Pfister 1/2 in. NPSM x NPT Metal Drop Elbow in PVD Brushed Nickel
Manufacturer Part #973-279J
Pfister

Hand Shower Drop Elbow in Brushed Nickel

  • Fast #
  • Part #P01617FK
  • Item #5097707
  • Manufacturer Part #016-17FK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Connection:
IP
Faucet Connection Size:
1/2 in
Faucet Height:
1-5/16 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
1-25/32 in
NSF Certified:
No
Pause Control:
No
Trim Only:
Yes
WaterSense Labeled:
No
Width:
1-5/16 in