Pfister

Hand Shower with Slide Bar in Brushed Nickel

Part #P016160K  |  Manufacturer Part #016160K

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push button mechanism
  • Adjustable height handheld shower
  • No tools or drilling necessary
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 28 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 28 in

IAPMO Listed: No

Length: 26-3/4 in

Material: Metal

NSF Certified: No

Trim Only: No

WaterSense Labeled: No