0 items

Pfister Hand Shower with Slide Bar

P016160

Color Finish

Starting at $93.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable height handheld shower
  • No tools or drilling necessary
  • Pfister Pforever Warranty® covers finish and function for life
  • Push button mechanism

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
28 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
26-3/4 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday