0 items

Pfister Modern™ Handheld Shower

P016FW1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Modern™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
8-21/32 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday