0 items

Pfister Handheld Shower

PR898HH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 Series
  • All metal construction
  • Handles sold separately
  • Lifetime Pforever Warranty® covers finish and function for life
  • Required Accessories: Handle: SGLCBLC; Rough-in valve: P0X8310A or P0X8340A
  • Shower arm mount included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.3
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/10 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
15 in
IAPMO Listed
No
Length
60 in
Material
Metal
NSF Certified
No
Spout Reach
6 in
Trim Only
Yes
WaterSense Labeled
No
Width
10-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday