0 items

Pfister Handle for Serrano 49 Series Lavatory Faucets in Tuscan Bronze

P940146Y

Color Finish

(Pricing is for Tuscan Bronze)

$29.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Brand Model Compatibility
Serrano 49 Series Lavatory Faucets
CARB OTC LEED Compliant
No
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday