0 items

Pfister Contempra™ Handle Lever Paper Holder

PBPHNC1

Color Finish

Starting at $36.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Collection
Contempra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
9-3/16 in
Installation Type
Wall Mount
Length
9-3/16 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday