Metal Handle Kit with Set Screw in PVD Brushed Nickel

You last purchased this on
 
Pfister

Metal Handle Kit with Set Screw in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Metal Handle Kit with Set Screw in PVD Brushed Nickel

  • Fast #
  • Part #P940027J
  • Item #1781616
  • Manufacturer Part #940-027J
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Treviso™ 49 Series
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb