Pfister

Hanover™ 1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle and High Arc Spout in Tuscan Bronze

Part #PLF043TMYY  |  Manufacturer Part #LF-043-TMYY

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • TiteSeal™ deck-plate eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Retail exclusive faucet
  • Includes valve and cartridge
  • Includes decorative deck-plate

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Pforever Seal Ceramic Disc

Center Size: 4 in

Collection: Hanover™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 7-11/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-13/16 in

Spout Reach: 4-11/32 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: Pfister Hanover™ 1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle and High Arc Spout in Tuscan Bronze