Pfister

Hanover™ Tub and Shower Combo in Tuscan Bronze

Part #P808TMYY  |  Manufacturer Part #808TMYY

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Hanover™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Spout Type: Diverter

Tub Spout Type: Diverter

WaterSense Labeled: No