Pfister

Harbor® Double Lever Handle Kitchen Faucet with Sidespray in Stainless Steel

Part #PF036CL4S  |  Manufacturer Part #F036CL4S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Harbor®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Height: 0 in

Faucet Material: Metal

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 17-1/2 in

Spout Type: High Arc

Trim Only: No