Kitchen Soap Dispenser Pump Head in Polished Chrome
Kitchen Soap Dispenser Pump Head in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Polished Chrome finish
- A genuine Pfister replacement part
- A soap dispenser pump head
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Treviso™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Product Type:
- Pump Head
- Spring Loaded:
- No
- Weight:
- 0.07 lb