Kitchen Soap Dispenser Pump Head in Stainless Steel

You last purchased this on
 
Pfister

Kitchen Soap Dispenser Pump Head in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kitchen Soap Dispenser Pump Head in Stainless Steel

  • Fast #
  • Part #P920053S
  • Item #2470767
  • Manufacturer Part #920-053S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a Stainless Steel finish
  • A genuine Pfister replacement part
  • A soap dispenser pump head
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
Treviso™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
Yes
Product Type:
Pump Head
Spring Loaded:
No
Weight:
0.07 lb