Pfister

Hot and Cold Stem 35 and 43 Series Faucets

Part #PGS103930  |  Manufacturer Part #130486

Brand Model Compatibility:

35 and 43 Series Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lavatory and kitchen compression stem
  • Manufacturer number: S10-393
  • Includes seat 970-510
  • Carded

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: 35 and 43 Series Faucets

Faucet Part Type: Stem

IAPMO Listed: No

Lead Law Compliant: Yes

Stem Type: Hot and Cold

Type: PGS103930