1-Hook Robe Hook in Polished Chrome
Iyla™ 1-Hook Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-9/32 in
- Base Plate Width:
- 2-9/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-5/8 in
- Style:
- Modern
- Width:
- 2-9/32 in