Pfister

Iyla™ 1.8 gpm Multifunction Shower Trim Only with Single Lever Handle in Tuscan Bronze

Part #PLG897TRY  |  Manufacturer Part #LG89-7TRY

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8

Showerhead Function: Multi

Trim Only: Yes

Type: PLG897TRY

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Pfister Iyla™ 1.8 gpm Multifunction Shower Trim Only with Single Lever Handle in Tuscan Bronze