Pfister

Iyla™ 18 in. Towel Bar in Brushed Nickel

Part #PBTBTR2K  |  Item #4736710  |  Manufacturer Part #BTB-TR2K

$ 94.99 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 2