Pfister

Iyla™ 18 in. Towel Bar in Polished Chrome

Part #PBTBTR2C  |  Manufacturer Part #BTB-TR2C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 2