Pfister

Iyla™ 18 in. Towel Bar in Tuscan Bronze

Part #PBTBTR2Y  |  Item #4736720  |  Manufacturer Part #BTB-TR2Y

$ 105.19 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 2