Pfister

Iyla™ 24 in. Towel Bar Polished Nickel

Part #PBTBTR2D  |  Manufacturer Part #BTBTR2D

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Concealed Screw

Length: 24 in

Material: Metal

Mount Type: Concealed