Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Iyla™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Includes coordinating tub hand shower
- Mid-arc spout to help provide easy access
- Spout and handles included
- Includes coordinating tub handshower
- Includes valve and cartridge
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Height:
- 8-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18 gpm
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-11/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 8-11/16 in
- Spout Type:
- Mid Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No