Pfister Iyla™ Multi Function Showerhead in Polished Chrome

PLG15TR0C

Manufacturer Part #: LG15-TR0C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Decorative bell showerhead blends with a variety of design styles
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Iyla™
Diameter
5 in
End Connections
NPSM
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
3-5/16 in
High Pressure
80
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.8
Showerhead Function
Multi
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday