Multi Function Showerhead in Polished Nickel
Iyla™ Multi Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Includes 5" raincan
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Iyla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes