Pfister

Iyla™ Robe Hook in Polished Nickel

Part #PBRHTR0D  |  Manufacturer Part #BRH-TR0D

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Concealed Screw

Material: Metal

Mount Type: Concealed