Round Closed Towel Ring in Tuscan Bronze
Iyla™ Round Closed Towel Ring in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Tested to 30 lbs for 30 minutes
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- Collection:
- Iyla™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 8 in