Pfister
Iyla Shower Arm Flange in Brushed Nickel
Part #P960262J | Item #5144654 | Manufacturer Part #960262J
Product Details
Specifications
Collection: Iyla
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Shower Arm and Flange
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No