Single Control Bathroom Sink Faucet with Pop-Up in Polished Chrome
This product has been replaced by
Manufacturer Part #LG42-TR0C
Iyla™ Single Control Bathroom Sink Faucet with Pop-Up in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes single post mounting ring
- Includes decorative deck plate
- Pforever Seal™ advanced ceramic disc valve technology
- Features an all metal pop-up drain assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 4-15/32 in
- Spout Reach:
- 6-1/8 in
- WaterSense Labeled:
- Yes