Single Function Hand Shower in Brushed Nickel

This product has been replaced by

No image available
CCY RND MDRN H/SHWR W/HDRFS 1.75GPM BN
Manufacturer Part #HSC-03SHWK
You last purchased this on
 
Pfister

Iyla™ Single Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CCY RND MDRN H/SHWR W/HDRFS 1.75GPM BN
Manufacturer Part #HSC-03SHWK
Pfister

Iyla™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG16TR0K
  • Item #7373534
  • Manufacturer Part #LG16-TR0K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • 1-hole installation
  • Invigorating spray helps relieve tension
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Arm Mount, Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-7/8 in
Hand Shower Flow Rate:
1.8 gpm
Height:
8-15/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes