Single Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #HSC-03SHWC
Iyla™ Single Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 1-hole installation
- Invigorating spray helps relieve tension
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Arm Mount, Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-15/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8-15/16 in
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes