Single Function Hand Shower in Polished Nickel
Iyla™ Single Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ clean™ handheld showerhead allows you to wipe away mineral deposits with the swipe of a finger
- Pfister Pforever Warranty® covers finish and function for life
- Includes slide bar, handshower, 60" finish matched hose, and drop elbow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- Yes