Single Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Iyla™ Single Handle Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot/Cold Indicator
- Must Order 0X8 Rough In Valve
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
- Showerhead and/or Tub Spout Sold Separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No