Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Iyla™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 3-hole installation
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- OX8 and JX8 Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes