Slide Bar in Polished Nickel

You last purchased this on
 
Pfister

Iyla™ Slide Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Iyla™ Slide Bar in Polished Nickel

  • Fast #
  • Part #P01616TD
  • Item #4736744
  • Manufacturer Part #016-16TD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
22-1/2 in
Faucet Mount:
Wall Mount
Height:
22-1/2 in
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No