Pfister Iyla™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

PRT65TRC

Manufacturer Part #: RT6-5TRC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout and handles included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Spout and handles included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125
Center Size
10 in
Collection
Iyla™
Faucet Connection
Threaded
Faucet Height
8-11/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Height
8-11/16 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
7-3/16 in
Spout Type
Mid Arc
Trim Only
Yes
Tub Spout Reach
7-3/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday