Two Handle Roman Tub Faucet in Polished Nickel Trim Only

You last purchased this on
 
Pfister

Iyla™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Iyla™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

  • Fast #
  • Part #PRT64TRD
  • Item #4736754
  • Manufacturer Part #RT6-4TRD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout and handles included
  • Includes coordinating tub hand shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Threaded
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
8-11/16 in
Spout Type:
Mid-Arc
Trim Only:
Yes
Tub Spout Reach:
7-5/8 in
WaterSense Labeled:
No