Iyla™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #PRT65TR  |  Manufacturer Part #RT6-5TRC

Starting at
$ 344.62 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout and handles included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Spout and handles included

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Center Size: 10 in

Collection: Iyla™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Height: 8-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 18 gpm

Handle Material: Metal

Handle Type: Lever

Height: 8-11/16 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-9/16 in

Spout Reach: 7-3/16 in

Spout Type: Mid Arc

Trim Only: Yes

Tub Spout Reach: 7-3/16 in

WaterSense Labeled: No