Vessel Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Pfister

Iyla™ Vessel Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Iyla™ Vessel Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PGT40TR0D
  • Item #4736712
  • Manufacturer Part #GT40-TR0D
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less water consumption without compromising your water experience
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ advanced ceramic disc valve technology
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/2 in
Spout Reach:
6-3/32 in
WaterSense Labeled:
Yes