Widespread Bathroom Sink Faucet Pop-Up Quick Connect Assembly in Polished Nickel
Iyla™ Widespread Bathroom Sink Faucet Pop-Up Quick Connect Assembly in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
- Includes metal supply nuts
- Pforever Seal™ advanced ceramic disc valve technology
- Features an all metal pop-up drain assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Iyla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-17/32 in
- Spout Reach:
- 6-7/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes